Buy more than* S$200* and get FREE SHIPPING

  • Rod End Male Thread, Non Lubricated Type

Rod End Male Thread, Non Lubricated Type COS22

3.00 (2)
Item.#
08279345
Mfr.#
COS22
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
280-7475
Overall Height (mm)
111
Standard Dynamic Load Rating (kN)
42.20
Standard static Load Rating (kN)
57.00
Dimension d (mm)
22
Overall Width (mm)
54
Operating Temperature Range (deg C)
-30 to +150
Type
Right-hand thread
Weight (g)
480
Shaft Diameter (phi mm)
22
Dimensions D (mm)
54
Purpose
Various transport machinery parts Various machine tool parts Packaging machinery parts Fiber machinery parts Farm equipment machinery parts
2014 TRUSCO Published Page
1-1558
Inner Diameter Tolerance (micro m)
+0 to -10
Dimensions dk (mm)
38.1
Screw Dimensions M
M22x1.5
Working Distance (mm)
84
Dimensions L4 (mm)
111
Dimensions h1 (mm)
84
Dimension L3 (mm)
48
Dimensions C (mm)
20.00
Dimensions B (mm)
28
Material
Body: S45C (galvanized) race: special copper alloy, self-lubricating synthetic resin ball: SUJ2 (hard chrome-plated)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For motorcycle parts repair
1
From Japan
On 2013-04-20 14:09:41
I ordered COS 12 and COSL 12 but something different from the picture came in COS 12. Since I have ordered seeing images and sizes here, I think that presentation of information such as specification change is indispensable. It is unfortunate that it is taken as being neglected small orders and it is regrettable. If the size is the same, it is not a good translation, so please provide information such as specification change properly. It is not possible to talk with other products because it is done, right? I understand that the problem of TRUSCO side is big this time, please do it properly.
This review is about item#08279293.
Own vehicle
5
From Japan
On 2011-11-03 00:52:13
cheap
This review is about item#08279424.