Buy more than* S$200* and get FREE SHIPPING

  • Rod End Male Thread, Non Lubricated Type
  • Rod End Male Thread, Non Lubricated Type
  • Rod End Male Thread, Non Lubricated Type

Rod End Male Thread, Non Lubricated Type COSL12

3.00 (2)
Item.#
08279397
Mfr.#
COSL12
Package Qty.
1PC
Ship pack of
1
20.89 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Working Distance (mm)
54
Dimensions L4 (mm)
70
Dimensions h1 (mm)
54
Dimension L3 (mm)
32
Dimensions C (mm)
12.00
Dimensions B (mm)
16
TRUSCO Part Number
277-4917
Overall Height (mm)
70
Standard Dynamic Load Rating (kN)
13.20
Standard static Load Rating (kN)
17.00
Dimension d (mm)
12
Material
Body: S45C (galvanized) race: special copper alloy, self-lubricating synthetic resin ball: SUJ2 (hard chrome-plated)
Overall Width (mm)
32
Operating Temperature Range (deg C)
-30 to +150
Type
Left-hand thread
Weight (g)
85
Shaft Diameter (phi mm)
12
Dimensions D (mm)
32
2014 TRUSCO Published Page
1-1558
Inner Diameter Tolerance (micro m)
+0 to -8
Dimensions dk (mm)
22.2
Screw Dimensions M
M12
Purpose
Various transport machinery parts Various machine tool parts Packaging machinery parts Fiber machinery parts Farm equipment machinery parts
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
To motorcycle parts repair
1
From Japan
On 2013-04-20 14:09:41
The COS12 and COSL12 I ordered but, COS12 came thing different from the photograph. This is because it has been ordered to see the image and size, information presentation, such as a specification change is considered to be essential. It is uncomfortable seen as one that is downplaying the small order, I'm sorry. Because size does not mean good in it if the same, information such as the specification changes should be presented properly. It's not a story can not be so in other commodity it is made? This time, but I can understand it is large TRUSCO side issue, properly.
This review is about item#08279293.
The vehicle
5
From Japan
On 2011-11-03 00:52:13
cheap
This review is about item#08279424.