Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rod End Male Thread, Non Lubricated Type
  • Rod End Male Thread, Non Lubricated Type
  • Rod End Male Thread, Non Lubricated Type

Rod End Male Thread, Non Lubricated Type COSL16

3.00 (2)
Item.#
08279415
Mfr.#
COSL16
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Dimensions dk (mm)
28.5
Screw Dimensions M
M16
Working Distance (mm)
66
Dimensions L4 (mm)
87
Dimensions h1 (mm)
66
Dimension L3 (mm)
37
Dimensions C (mm)
15.00
Dimensions B (mm)
21
TRUSCO Part Number
277-4933
Overall Height (mm)
87
Standard Dynamic Load Rating (kN)
21.40
Purpose
Various transport machinery parts Various machine tool parts Packaging machinery parts Fiber machinery parts Farm equipment machinery parts
Standard static Load Rating (kN)
28.50
Dimension d (mm)
16
Overall Width (mm)
42
Operating Temperature Range (deg C)
-30 to +150
Type
Left-hand thread
Weight (g)
210
Shaft Diameter (phi mm)
16
Dimensions D (mm)
42
2014 TRUSCO Published Page
1-1558
Inner Diameter Tolerance (micro m)
+0 to -8
Material
Body: S45C (galvanized) race: special copper alloy, self-lubricating synthetic resin ball: SUJ2 (hard chrome-plated)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For motorcycle parts repair
1
From Japan
On 2013-04-20 14:09:41
I ordered COS 12 and COSL 12 but something different from the picture came in COS 12. Since I have ordered seeing images and sizes here, I think that presentation of information such as specification change is indispensable. It is unfortunate that it is taken as being neglected small orders and it is regrettable. If the size is the same, it is not a good translation, so please provide information such as specification change properly. It is not possible to talk with other products because it is done, right? I understand that the problem of TRUSCO side is big this time, please do it properly.
This review is about item#08279293.
Own vehicle
5
From Japan
On 2011-11-03 00:52:13
cheap
This review is about item#08279424.