Buy more than* S$200* and get FREE SHIPPING

  • Rod End
  • Rod End
  • Rod End

Rod End POS10

Item.#
08279686
Mfr.#
POS10
Package Qty.
1Box(2PC)
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-50-+230
Standard static Load Rating (kN)
17.4
Dimension d (mm)
10
Type
Right-hand thread
Weight (g)
55
Dimensions h1 (mm)
48
Dimension L3 (mm)
28
Dimensions B (mm)
14
2015 Trusco Published Pages
1 1641
Purpose
Various transport machinery parts. Various machine tool parts. Packaging machinery parts. Fiber machinery parts. Farm equipment machinery parts.
2014 TRUSCO Published Page
1-1559
Inner Diameter Tolerance (micro m)
+0--8
Dimensions dk (mm)
19.0
Screw Dimensions M
M10x1.50
Dimensions L4 (mm)
62
TRUSCO Part Number
280-7718
Dimensions C (mm)
10.50
Dimensions D (mm)
28
Standard Dynamic Load Rating (kN)
9.80
Material
Body: S45C (galvanized) race: special copper alloy ball: SUJ2 (hard chrome plated)