Buy more than* S$200* and get FREE SHIPPING

  • Rod End
  • Rod End
  • Rod End

Rod End POS16

Item.#
08279713
Mfr.#
POS16
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-50-+230
TRUSCO Part Number
280-7742
Dimensions C (mm)
15.00
Dimensions D (mm)
42
Standard Dynamic Load Rating (kN)
21.40
Standard static Load Rating (kN)
36.4
Dimension d (mm)
16
Type
Right-hand thread
Weight (g)
210
Material
Body: S45C (galvanized) race: special copper alloy ball: SUJ2 (hard chrome plated)
Dimensions h1 (mm)
66
Dimension L3 (mm)
37
Dimensions B (mm)
21
2015 Trusco Published Pages
1 1641
2014 TRUSCO Published Page
1-1559
Inner Diameter Tolerance (micro m)
+0--8
Dimensions dk (mm)
28.5
Screw Dimensions M
M16x2.00
Dimensions L4 (mm)
87
Purpose
Various transport machinery parts. Various machine tool parts. Packaging machinery parts. Fiber machinery parts. Farm equipment machinery parts.