Buy more than* S$200* and get FREE SHIPPING

  • Rod End
  • Rod End
  • Rod End

Rod End POS8

Item.#
08279774
Mfr.#
POS8
Package Qty.
1Box(2PC)
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-50-+230
Dimensions dk (mm)
15.8
Screw Dimensions M
M8x1.25
Dimensions L4 (mm)
54
TRUSCO Part Number
280-7700
Dimensions C (mm)
9.00
Dimensions D (mm)
24
Standard Dynamic Load Rating (kN)
7.10
Standard static Load Rating (kN)
11.0
Purpose
Various transport machinery parts. Various machine tool parts. Packaging machinery parts. Fiber machinery parts. Farm equipment machinery parts.
Dimension d (mm)
8
Type
Right-hand thread
Weight (g)
38
Dimensions h1 (mm)
42
Dimension L3 (mm)
25
Dimensions B (mm)
12
2015 Trusco Published Pages
1 1641
2014 TRUSCO Published Page
1-1559
Inner Diameter Tolerance (micro m)
+0--8
Material
Body: S45C (galvanized) race: special copper alloy ball: SUJ2 (hard chrome plated)