Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-20

Item.#
08280081
Mfr.#
BR-20
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
20
Weight (g)
5
Type
Light Load bearing urethane rollers
Inside Diameter d (phi mm)
6
Width B (mm)
8
Overall Width (mm)
8
Material
Urethane rubber
Dimensions BO (mm)
5
Bearing
6962RS
Specification
Thermoplastic urethane rubber Urethane-layer design Peeling prevention special processing bearing Oouter race special bearing