Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-25

5.00 (1)
Item.#
08280097
Mfr.#
BR-25
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
10
Type
Light Load bearing urethane rollers
Inside Diameter d (phi mm)
6
Width B (mm)
9
Overall Width (mm)
9
Material
Urethane rubber
Dimensions BO (mm)
6
Bearing
6262RS
Outside Diameter D (phi mm)
25
Specification
Thermoplastic urethane rubber Urethane-layer design Peeling prevention special processing bearing Outer race special bearing Inner trace projectile bearing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for a self-made jig of a wood work turning rest
5
From Japan
On 2018-05-16 18:05:26
When the work slid, plastic (urethane?) Wears off. It is good or bad because I chose to not scratch the work. I use it differently from steel bearings.
This review is about item#8280097.