Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-30

Item.#
08280106
Mfr.#
BR-30
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Width (mm)
11
Material
Urethane rubber
Dimensions BO (mm)
7
Bearing
6082RS
Outside Diameter D (phi mm)
30
Weight (g)
17
Type
Light Load bearing urethane rollers
Inside Diameter d (phi mm)
8
Width B (mm)
11
Specification
Thermoplastic urethane rubber Urethane-layer design Peeling prevention special processing bearing Oouter race special bearing