Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-30V

Item.#
08280115
Mfr.#
BR-30V
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Width (mm)
13.0
Material
Urethane rubber
Dimension W (mm)
13
Dimensions BO (mm)
7
Bearing
6082RSV
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
Weight (g)
19
2014 TRUSCO Published Page
1-1550
TRUSCO Part Number
228-2046
Inside Diameter d (phi mm)
8
Outside Diameter D (phi mm)
30
Specification
Thermoplastic urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Outer race special bearing. Inner trace projectile bearing