Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-35

Item.#
08280124
Mfr.#
BR-35
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Width (mm)
11
Material
Urethanerubber
Type
LightLoadbearingurethanerollers
Dimensions BO (mm)
7
Bearing
6082RS
Outside Diameter D (phi mm)
35
Specification
Thermoplastic urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Outer race special bearing. Inner trace projectile bearing
Weight (g)
20
2014 TRUSCO Published Page
1-1550
TRUSCO Part Number
228-1945
Inside Diameter d (phi mm)
8
Width B (mm)
11
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities