|
Best Roller Light Duty BR-50
- Item.#
- 08280185
- Mfr.#
- BR-50
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimensions BO (mm)
- 10
- Bearing
- 62012RS
- Outside Diameter D (phi mm)
- 50
- Weight (g)
- 56
- 2014 TRUSCO Published Page
- 1-1550
- TRUSCO Part Number
- 228-1970
- Specification
- Thermoplastic urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Outer race special bearing.
- Inside Diameter d (phi mm)
- 12
- Width B (mm)
- 14
- Overall Width (mm)
- 14
- Material
- Urethanerubber
- Type
- LightLoadbearingurethanerollers
- Purpose
- Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
|
Customers Who Viewed This Item Also Viewed
<<
Bando Chemical Industries
>>