Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-55V

Item.#
08280212
Mfr.#
BR-55V
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Urethane rubber
Dimension W (mm)
17
Dimensions BO (mm)
11
Bearing
62022RSV
Overall Width (mm)
17.0
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
2014 TRUSCO Published Page
1-1550
TRUSCO Part Number
228-2097
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
55
Weight (g)
76
Specification
Thermoplastic urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Outer race special bearing.