Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-60V

Item.#
08280237
Mfr.#
BR-60V
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
228-2101
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
60
Weight (g)
83
2014 TRUSCO Published Page
1-1550
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
Dimensions BO (mm)
11
Bearing
62022RSV
Overall Width (mm)
17.0
Material
Urethane rubber
Dimension W (mm)
17
Specification
Thermoplastic urethane rubber. Single layer urethane design. Peeling prevention special processing bearing. Outer race special bearing.