Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-65

5.00 (2)
Item.#
08280246
Mfr.#
BR-65
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bearing
62032RS
Weight (g)
104
2014 TRUSCO Published Page
1-1550
Dimensions BO (mm)
12
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
Outside Diameter D (phi mm)
65
Material
Urethane rubber
TRUSCO Part Number
228-2003
Inside Diameter d (phi mm)
17
Specification
Thermoplastic urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Outer race special bearing. Inner trace projectile bearing
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
A door roller of a warehouse
5
From Japan
On 2018-05-31 09:16:03
This time I used it as a substitute for a wooden door roller, so it was the best if there was a product with wide tire contact width.
This review is about item#8280264.
Used for a self-made jig of a wood work turning rest
5
From Japan
On 2018-05-16 18:05:26
When the work slid, plastic (urethane?) Wears off. It is good or bad because I chose to not scratch the work. I use it differently from steel bearings.
This review is about item#8280097.