Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-70

Item.#
08280264
Mfr.#
BR-70
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
113
2014 TRUSCO Published Page
1-1550
Dimensions BO (mm)
12
Bearing
62032RS
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
Material
Urethane rubber
TRUSCO Part Number
228-2011
Inside Diameter d (phi mm)
17
Outside Diameter D (phi mm)
70
Specification
Thermoplastic urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Outer race special bearing. Inner trace projectile bearing