|
Best Roller Light Duty BR-70V
- Item.#
- 08280273
- Mfr.#
- BR-70V
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimensions BO (mm)
- 12
- Bearing
- 62032RSV
- Overall Width (mm)
- 18.0
- Material
- Urethane rubber
- Dimension W (mm)
- 18
- Purpose
- Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
- Inside Diameter d (phi mm)
- 17
- Outside Diameter D (phi mm)
- 70
- Weight (g)
- 121
- 2014 TRUSCO Published Page
- 1-1550
- TRUSCO Part Number
- 228-2127
- Specification
- Thermoplastic urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Outer race special bearing. Inner trace projectile bearing
|
Customers Who Viewed This Item Also Viewed
<<
Bando Chemical Industries
>>