Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-30VV

Item.#
08280325
Mfr.#
BR-30VV
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
21
2014 TRUSCO Published Page
1-1550
TRUSCO Part Number
228-1601
Inside Diameter d (phi mm)
8
Outside Diameter D (phi mm)
30
Specification
Thermoplastic urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Outer race special bearing.
Material
Urethane rubber
Dimension W (mm)
15
Dimensions BO (mm)
7
Bearing
6082RSVV
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities