Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-50VV

Item.#
08280361
Mfr.#
BR-50VV
Package Qty.
1PC
Ship pack of
1
13.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
228-1643
Inside Diameter d (phi mm)
12
Width B (mm)
14
Overall Width (mm)
18
Material
Urethanerubber
Type
LightLoadbearingurethanerollers
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
Dimensions BO (mm)
10
Bearing
62012RSVV
Outside Diameter D (phi mm)
50
Weight (g)
66
2014 TRUSCO Published Page
1-1550
Dimension W (mm)
18
Specification
Thermoplastic urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Outer race special bearing.