Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-55VV

Item.#
08280377
Mfr.#
BR-55VV
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Weight (g)
82
2014 TRUSCO Published Page
1-1550
TRUSCO Part Number
228-1651
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
55
Specification
Thermoplastic urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Outer race special bearing. Inner trace projectile bearing
Material
Urethane rubber
Dimension W (mm)
19
Dimensions BO (mm)
11
Bearing
62022RSVV
Overall Width (mm)
19
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities