Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-65VV

Item.#
08280395
Mfr.#
BR-65VV
Package Qty.
1PC
Ship pack of
1
18.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
20
Dimensions BO (mm)
12
Bearing
62032RSVV
Overall Width (mm)
20
Material
Urethane rubber
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
TRUSCO Part Number
228-1678
Inside Diameter d (phi mm)
17
Outside Diameter D (phi mm)
65
Weight (g)
120
2014 TRUSCO Published Page
1-1550
Specification
Thermoplastic urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Outer race special bearing. Inner trace projectile bearing