Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-75VV

Item.#
08280413
Mfr.#
BR-75VV
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Urethane rubber
Dimension W (mm)
22
Dimensions BO (mm)
14
Bearing
62042RSVV
Overall Width (mm)
22
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
2014 TRUSCO Published Page
1-1550
TRUSCO Part Number
228-1694
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
75
Weight (g)
188
Specification
Thermoplastic urethane rubber. Single layer urethane design. Peeling prevention special processing bearing. Outer race special bearing.