Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-80VV

Item.#
08280422
Mfr.#
BR-80VV
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Width (mm)
22
Material
Urethane rubber
Dimension W (mm)
22
Dimensions BO (mm)
14
Bearing
62042RSVV
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
Weight (g)
199
2014 TRUSCO Published Page
1-1550
TRUSCO Part Number
228-1708
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
80
Specification
Thermoplastic urethane rubber. Single layer urethane design. Peeling prevention special processing bearing. Outer race special bearing.