Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty
  • Best Roller Light Duty
  • Best Roller Light Duty

Best Roller Light Duty BR-20V

Item.#
08280431
Mfr.#
BR-20V
Package Qty.
1PC
Ship pack of
1
7.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
6
Width B (mm)
8
Overall Width (mm)
9.5
Material
Urethane rubber
Dimension W (mm)
9.5
Dimensions BO (mm)
5
Specification
Thermoplastic urethane rubber. Single layer urethane design. Peeling prevention special processing bearing. Outer race special bearing.
Bearing
6962RSV
Outside Diameter D (phi mm)
20
Weight (g)
6
2014 TRUSCO Published Page
1-1550
TRUSCO Part Number
243-6914
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities