Buy more than* S$200* and get FREE SHIPPING

  • Best Roller Light Duty

Best Roller Light Duty BR-20VV

Item.#
08280456
Mfr.#
BR-20VV
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
7
2014 TRUSCO Published Page
1-1550
TRUSCO Part Number
243-6931
Inside Diameter d (phi mm)
6
Width B (mm)
8
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
Material
Urethane rubber
Dimension W (mm)
11
Dimensions BO (mm)
5
Bearing
6962RSVV
Outside Diameter D (phi mm)
20
Specification
Thermoplastic urethane rubber. Single layer urethane design. Peeling prevention special processing bearing. Outer race special bearing.