Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Urethane Roller Bearing
  • Urethane Roller Bearing
  • Urethane Roller Bearing

Urethane Roller Bearing BRH-40V

Item.#
08280492
Mfr.#
BRH-40V
Package Qty.
1PC
Ship pack of
1
17.36 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
Specification
Thermosetting urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Wide Aura race bearing. Inner trace projectile bearing
Weight (kg)
0.17
Dimension W (mm)
16
Width B (mm)
14
Type
Innerraceonesideprojectiontype
Material
Urethanerubber
2014 TRUSCO Published Page
1-1551
TRUSCO Part Number
233-7355
Inside Diameter d (phi mm)
12
Bearing
W6201ZZV
Outside Diameter D (phi mm)
40
Weight (g)
59
Type
Heavy duty roller bearing urethane