Buy more than* S$200* and get FREE SHIPPING

  • Urethane Roller Bearing
  • Urethane Roller Bearing
  • Urethane Roller Bearing

Urethane Roller Bearing BRH-45V

Item.#
08280501
Mfr.#
BRH-45V
Package Qty.
1PC
Ship pack of
1
25.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
Specification
Thermosetting urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Wide Aura race bearing. Inner trace projectile bearing
Weight (g)
75
TRUSCO Part Number
233-7363
Dimension W (mm)
17
Outside Diameter D (phi mm)
45
2014 TRUSCO Published Page
1-1551
Type
Inner race one side projection type
Material
Urethane rubber
Inside Diameter d (phi mm)
15
Bearing
W6202ZZV