Buy more than* S$200* and get FREE SHIPPING

  • Urethane Roller Bearing
  • Urethane Roller Bearing
  • Urethane Roller Bearing

Urethane Roller Bearing BRH-50V

Item.#
08280517
Mfr.#
BRH-50V
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
Specification
Thermosetting urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Wide Aura race bearing. Inner trace projectile bearing
Material
Urethane rubber
Inside Diameter d (phi mm)
20
Bearing
W6904ZZV
Type
Inner race one side projection type
2014 TRUSCO Published Page
1-1551
Weight (g)
82
TRUSCO Part Number
233-7371
Dimension W (mm)
18
Outside Diameter D (phi mm)
50