Buy more than* S$200* and get FREE SHIPPING

  • Urethane Roller Bearing
  • Urethane Roller Bearing
  • Urethane Roller Bearing

Urethane Roller Bearing BRH-60V

Item.#
08280535
Mfr.#
BRH-60V
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
Specification
Thermosetting urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Wide Aura race bearing. Inner trace projectile bearing
Dimension W (mm)
20
Outside Diameter D (phi mm)
20
Weight (g)
162
TRUSCO Part Number
233-7398
2014 TRUSCO Published Page
1-1551
Inside Diameter d (phi mm)
20
Bearing
W6204ZZV
Type
Inner race one side projection type
Material
Urethane rubber