Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Urethane Roller Bearing
  • Urethane Roller Bearing
  • Urethane Roller Bearing

Urethane Roller Bearing BRH-70V

Item.#
08280553
Mfr.#
BRH-70V
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
Specification
Thermosetting urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Wide Aura race bearing. Inner trace projectile bearing
TRUSCO Part Number
233-7410
Dimension W (mm)
21
Width B (mm)
19
Type
Inner race one side projection type
2014 TRUSCO Published Page
1-1551
Material
Urethane rubber
Inside Diameter d (phi mm)
25
Bearing
W6205ZZV
Outside Diameter D (phi mm)
70
Weight (g)
202