Buy more than* S$200* and get FREE SHIPPING

  • Urethane Roller Bearing
  • Urethane Roller Bearing
  • Urethane Roller Bearing

Urethane Roller Bearing BRH-70VV

Item.#
08280641
Mfr.#
BRH-70VV
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Automatic warehouse, various transport equipment, escalators, elevators, moving walkways, parking structure, automatic doors, various guide roller, forklift, health equipment, wall working machine, machine tools, amusement facilities
Specification
Thermosetting urethane rubber. Urethane-layer design. Peeling prevention special processing bearing. Wide Aura race bearing. Inner trace projectile bearing
TRUSCO Part Number
233-8050
Dimension W (mm)
23
Width B (mm)
19
Type
Inner race both sides protruding type
2014 TRUSCO Published Page
1-1551
Material
Urethane rubber
Inside Diameter d (phi mm)
25
Bearing
W6205ZZVV
Outside Diameter D (phi mm)
70
Weight (g)
210