Buy more than* S$200* and get FREE SHIPPING

  • Centering Plate, SUKEITA
  • Centering Plate, SUKEITA
  • Centering Plate, SUKEITA

Centering Plate, SUKEITA SKE-1

5.00 (2)
Item.#
08280833
Mfr.#
SKE-1
Package Qty.
1Set(15Sheet)
Ship pack of
1
22.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width x Length) (mm)
20x120
Set Contents
0.2x2 sheet (mm) x number thickness, 0.3x3 sheet, 0.5x4 sheet, 1.0x3 sheet, 1.5x1 sheet, 2.0x1 sheet, 3.0x1 sheet
Weight (g)
250
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Align the height of the workpiece
5
From Japan
On 2016-08-11 19:29:21
Because the number of thick size is not enough, I think I want to purchase another one.
This review is about item#8280833.
Lathe blade height adjustment
5
From Japan
On 2014-03-03 18:47:53
Accuracy and number are perfect. It is the number that can cover all of the four-sided board in one set. There was a feeling of bargain.
This review is about item#08280833.