Buy more than* S$200* and get FREE SHIPPING

  • Keyless Chuck

Keyless Chuck KL-130N

5.00 (3)
Item.#
08282391
Mfr.#
KL-130N
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cannot be used in tapping machine.
Clutching Capability (mm)
0.5 - 13
Outer Diameter (phi mm)
50.5
Overall Length (mm)
105
Mounting Taper
JT6
Deflection Pricision
Less than 50micro
Weight (kg)
1.03
TRUSCO Part Number
150-7516
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drilling work
5
From Japan
On 2012-11-12 16:02:12
I purchased it to make keyless chuck with drilling work. Usability is unchanged with other manufacturers, it is good. It is recommended.
This review is about item#08282391.
Light cutting / drilling etc. by milling etc
5
From Japan
On 2011-04-15 13:09:18
We are using it attached to the arbor of MT3 - JT6. The runout is about 0.04 mm and there is no problem at all.
This review is about item#08282391.
Perforation of aluminum plate by drill and hole saw
5
From Japan
On 2010-04-21 16:34:16
It is extremely robust and detachment is extremely easy while surely feeling good at biting to the shank. It is also appreciated for high precision that the tower capability is 0.5 mm. Although it is inexpensive among products of similar kind, I think that it is excellent as a performance as it is outstanding.
This review is about item#08282391.