Buy more than* S$200* and get FREE SHIPPING

  • Drill drift

Drill drift TDS-4Y

3.00 (3)
Item.#
08282854
Mfr.#
TDS-4Y
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sleep Socket Size
MT-4, 5, 6
Type
Hardening polish article
TRUSCO Part Number
253-7281
Dimension (Length L x Width W x Thickness) (mm)
180x33x12.0
Material
Low carbon steel (SS41)
Purpose
A tool used when removing a drill sleeve and a drill socket.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Taper drill etc, pulling out etc.
1
From Japan
On 2015-10-15 23:28:43
Previously, I bought things that were not quenched, but it was crushed at one time and this time I bought a quenched and polished item. The article was not polished and it was easy to enter the file. It is the same as a product that has not been quenched and it will be crushed and not used at the same time. I really wanted to doubt whether it was a quenched item or a mistakenly baked product was sent.
This review is about item#08282836.
Drill sleeve removal
3
From Japan
On 2015-04-04 17:03:53
Although it is firmly made, I think that it is easy to use and easy to use when there is a little more length.
This review is about item#08282827.
For drift and hand tap hand feed.
5
From Japan
On 2014-04-18 22:23:07
Good hardness and finish degree.
This review is about item#08282836.