Buy more than* S$200* and get FREE SHIPPING

  • Precision vise (floating prevention function)

Precision vise (floating prevention function) VA-65

4.50 (2)
Item.#
08282872
Mfr.#
VA-65
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Parallelism (within +/- mm)
0.005/100mm
Material
SK-2
Overall Width (mm)
62
TRUSCO Part Number
122-7513
Mouth Depth (mm)
34
Mouth Width (mm)
62
Base Length (mm)
169
Squareness (within +/-5 mm)
0.005/100mm
Overall Height (mm)
62
Weight (kg)
3.0
2014 TRUSCO Published Page
1-0681
Hardness HRC
56 to 58
Maximum Clamping Force (kg)
800
Maximum Openings (mm)
83
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Milling
4
From Japan
On 2015-10-19 11:10:17
There is inspection result data on accuracy, and reliability is high. The exclusive storage case is also solid, and the satisfaction level is high. However, it is regrettable that it takes time to understand for those who use this type for the first time that there is no explanation such as how to use the vice and its attention. There is a screw hole whose purpose of use is unknown today. Especially when using Vice there is no problem. It is too bad that the retaining part of the hexagonal wrench provided inside the case is in a state where it can not be held due to dimensional design mistake.
This review is about item#08282881.
Material fixing during milling
5
From Japan
On 2014-10-21 15:52:28
It is very easy to fix the material because there is no lifting at the time of fixing. The finish is good so it is easy to adjust the position when mounting. Low price High performance.
This review is about item#08282863.