Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Base Coolants

Magnetic Base Coolants TMBC-1-R400

Item.#
08283134
Mfr.#
TMBC-1-R400
Package Qty.
1Set
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Cooling, drying, and cleaning of metal working.
Maximum Working Pressure (kg/cm2)
1
Adsorption Ability (N)
600
Weight (g)
1317
Specification
1-axis nozzle shape: round blow (with flow rate adjustment nozzle)
2014 TRUSCO Published Page
1-0712
Nozzle Length (mm)
400
Nozzle Diameter (phi mm)
2.0
TRUSCO Part Number
278-7199