Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flexible Oil Nozzle

Flexible Oil Nozzle TC1-R400

Item.#
08283195
Mfr.#
TC1-R400
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0713
Material
Iron, brass, chrome-plated
Attachment Port
R1/8
Caliber (phi mm)
3
Length (mm)
400
Specification
Round mouth type
Compatible Fluid
Cutting oil
Application
Cutting, cooling, fueling nozzle
Outer Diameter (phi mm)
11.0
Weight (g)
165
TRUSCO Part Number
287-4351