Buy more than* S$200* and get FREE SHIPPING

  • Flexible Oil Nozzle

Flexible Oil Nozzle TC2-R400

Item.#
08283213
Mfr.#
TC2-R400
Package Qty.
1PC
Ship pack of
1
75.29 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0713
Material
Iron, brass, chrome-plated
Attachment Port
R1/4
Caliber (phi mm)
6
Length (mm)
400
Specification
Round mouth type
Compatible Fluid
Cutting oil
Application
Cutting, cooling, fueling nozzle
Outer Diameter (phi mm)
14.5
Weight (g)
230
TRUSCO Part Number
287-4369