Buy more than* S$200* and get FREE SHIPPING

  • Flexible Oil Nozzle

Flexible Oil Nozzle TC4-R300

Item.#
08283247
Mfr.#
TC4-R300
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0713
Material
Iron, brass, chrome-plated
Length (mm)
300
Specification
Round mouth type
Outer Diameter (phi mm)
21.5
Compatible Fluid
Cutting oil
Application
Cutting, cooling, fueling nozzle
TRUSCO Part Number
287-4342
Attachment Port
R1/2
Weight (g)
330