Buy more than* S$200* and get FREE SHIPPING

  • Flexible Oil Nozzle

Flexible Oil Nozzle TC4-R400

Item.#
08283256
Mfr.#
TC4-R400
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0713
Material
Iron, brass, chrome-plated
Specification
Round mouth type
Outer Diameter (phi mm)
21.5
Length (mm)
400
Compatible Fluid
Cutting oil
Application
Cutting, cooling, fueling nozzle
Attachment Port
R1/2
Weight (g)
430
TRUSCO Part Number
287-4385