Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flexible Oil Nozzle

Flexible Oil Nozzle TC1-R300

Item.#
08283265
Mfr.#
TC1-R300
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0713
Material
Iron, brass, chrome-plated
Attachment Port
R1/8
Caliber (phi mm)
3
Length (mm)
300
Specification
Round mouth type
Compatible Fluid
Cutting oil
Application
Cutting, cooling, fueling nozzle
Outer Diameter (phi mm)
11.0
Weight (g)
125
TRUSCO Part Number
287-4318