Buy more than* S$200* and get FREE SHIPPING

  • Flexible Oil Nozzle

Flexible Oil Nozzle TC3-H300

Item.#
08283274
Mfr.#
TC3-H300
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0713
Material
Iron, brass, chrome-plated
TRUSCO Part Number
287-4407
Attachment Port
R3/8
Caliber (phi mm)
3
Length (mm)
300
Compatible Fluid
Cutting oil
Application
Cutting, cooling, fueling nozzle
Specification
Flat mouth type
Outer Diameter (phi mm)
14.5
Weight (g)
270