Buy more than* S$200* and get FREE SHIPPING

  • Flexible Oil Nozzle

Flexible Oil Nozzle TC4-H300

Item.#
08283283
Mfr.#
TC4-H300
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0713
Material
Iron, brass, chrome-plated
Attachment Port
R1/2
Caliber (phi mm)
3
Length (mm)
300
Specification
Flat mouth type
Compatible Fluid
Cutting oil
Application
Cutting, cooling, fueling nozzle
Outer Diameter (phi mm)
14.5
Weight (g)
300
TRUSCO Part Number
287-4415