Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flexible Oil Nozzle

Flexible Oil Nozzle TC2-H300

Item.#
08283292
Mfr.#
TC2-H300
Package Qty.
1PC
Ship pack of
1
72.47 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0713
Material
Iron, brass, chrome-plated
Outer Diameter (phi mm)
14.5
Weight (g)
250
TRUSCO Part Number
287-4393
Attachment Port
R1/4
Compatible Fluid
Cutting oil
Application
Cutting, cooling, fueling nozzle
Caliber (phi mm)
3
Length (mm)
300
Specification
Flat mouth type