Buy more than* S$200* and get FREE SHIPPING

  • Flexible Oil Nozzle

Flexible Oil Nozzle TC2-H400

Item.#
08283301
Mfr.#
TC2-H400
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0713
Material
Iron, brass, chrome-plated
Weight (g)
350
TRUSCO Part Number
287-4423
Attachment Port
R1/4
Caliber (phi mm)
3
Compatible Fluid
Cutting oil
Application
Cutting, cooling, fueling nozzle
Length (mm)
400
Specification
Flat mouth type
Outer Diameter (phi mm)
14.5