Buy more than* S$200* and get FREE SHIPPING

  • Flexible Oil Nozzle

Flexible Oil Nozzle TC3-H400

Item.#
08283317
Mfr.#
TC3-H400
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0713
Material
Iron, brass, chrome-plated
Outer Diameter (phi mm)
14.5
Weight (g)
370
TRUSCO Part Number
287-4431
Attachment Port
R3/8
Compatible Fluid
Cutting oil
Application
Cutting, cooling, fueling nozzle
Caliber (phi mm)
3
Length (mm)
400
Specification
Flat mouth type