Buy more than* S$200* and get FREE SHIPPING

  • Flexible Oil Nozzle

Flexible Oil Nozzle TC4-H400

Item.#
08283326
Mfr.#
TC4-H400
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0713
Material
Iron, brass, chrome-plated
Attachment Port
R1/2
Caliber (phi mm)
3
Length (mm)
400
Specification
Flat mouth type
Compatible Fluid
Cutting oil
Application
Cutting, cooling, fueling nozzle
Outer Diameter (phi mm)
14.5
Weight (g)
400
TRUSCO Part Number
287-4440