Buy more than* S$200* and get FREE SHIPPING

  • Air jet (1 nozzle set)

Air jet (1 nozzle set) AJ-CS

Item.#
08283484
Mfr.#
AJ-CS
Package Qty.
1Set
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Blade cooling during cutting and cooling of workpiece material, etc.
Air Connnection
R1/4(PT1/4)
Air Consumption (L/min)
190 - 440
Weight (g)
450
Accessories
Hose nipple
Discharge Outlet
1/8
Fluid
Air
Working Pressure (MPa)
0.2 - 0.5
TRUSCO Part Number
220-3669