Buy more than* S$200* and get FREE SHIPPING

  • Foot Valve,Air Switch

Foot Valve,Air Switch MFV-01

3.00 (1)
Item.#
08283493
Mfr.#
MFV-01
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
625
Overall Length (mm)
175
Height (mm)
58
Width (mm)
80
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Foot valve for air blowing device
3
From Japan
On 2017-11-02 16:26:50
I think that the workload will be reduced if the treading force is a little lighter.
This review is about item#8283493.