Buy more than* S$200* and get FREE SHIPPING

  • Air Jet Nozzle

Air Jet Nozzle AJ-N1

Item.#
08283502
Mfr.#
AJ-N1
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Nozzle Diameter
1/8
Nozzle Length (mm)
330
Connection Diameter
PT1/4
Weight (g)
42.5
Fluid
Air, cutting fluid
Operating Temperature Range (deg C)
-40 - +120
Material
Polyacetal resin use
Specification
1 nozzle